missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ SeQuant™ ZIC™-cHILIC Capillary HPLC column

Catalog No. M1506690001
Change view
Click to view available options
Diameter (Metric):
0.3 mm
1 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
M1506690001 0.3 mm
M1506700001 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1506690001 Supplier MilliporeSigma™ Supplier No. 150669U
Only null left

capillary HPLC column SeQuant™

SeQuant™ ZIC™-cHILIC is designed for improved separation of polar hydrophilic compounds that have proved difficult to separate by reversed-phase HPLC or previous types of HILIC columns. The orientation of its zwitterionic functional group provides more accessible positive charges, which results in a complementary selectivity with more retention particularly for organic acids and other negatively charged compounds. Especially suitable for LC-MS thanks to an extraordinary high column stability and a minimized column bleed. This medium length 150mm capillary column is ideal when limited sample is availble.

Specifications

Diameter (Metric) 0.3 mm
Length (Metric) 150 mm
Pore Size 100 Å
Porosity 100 Å
Quantity 1/Pk.
Type Column