missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Purospher™ STAR RP-18 Endcapped Hibar™ RT HPLC Columns, 5μm

Fast method development of complex samples across the pH range from 1.5 to 10.5 at different mobile phases and temperature conditions

Supplier:  MilliporeSigma™ 1514550001

 View more versions of this product

Catalog No. M1514550001

Only null left
Explore available promotions

Description

Description

  • Highest silica purity (99.999%) for excellent peak symmetry
  • High separation efficiency
  • Reproducible results from run-to-run and from batch-to-batch
  • No phase collapse when using highly aqueous mobile phases
  • Good suitability for LC-MS applications

Specifications

Specifications

Column
150 mm
1.5 to 10.5
1/Pk.
L1
Silica
Reversed Phase
Reversed Phase
4.6 mm
5 μm
120 Å
330 m²/g
C18
17%
Yes
Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions