missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Purospher™ STAR RP-18 Endcapped Hibar™ RT HPLC Columns, 5μm
Fast method development of complex samples across the pH range from 1.5 to 10.5 at different mobile phases and temperature conditions
Supplier: MilliporeSigma™ 1505960001
Description
- Highest silica purity (99.999%) for excellent peak symmetry
- High separation efficiency
- Reproducible results from run-to-run and from batch-to-batch
- No phase collapse when using highly aqueous mobile phases
- Good suitability for LC-MS applications
Specifications
| Column | |
| 125 mm | |
| 1.5 to 10.5 | |
| 1/Pk. | |
| L1 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase |
| 2 mm | |
| 5 μm | |
| 120 Å | |
| 330 m²/g | |
| C18 | |
| 17% | |
| Yes | |
| Column |