missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Purospher™ STAR RP-18 Endcapped Hibar™ HR UHPLC Columns, 2 micron

Catalog No. M1506450001
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1506450001 30 mm
M1506460001 50 mm
M1506480001 100 mm
M1506490001 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. M1506450001 Supplier MilliporeSigma™ Supplier No. 1.50645.0001
Only null left

For ultra-fast applications, where resolution, sensitivity and sample throughput are crucial

  • In UHPLC environment, speed is increased by a factor of 10
  • Solvent consumption is drastically cut (up to 85%)
  • Excellent peak shape for all types of acidic, basic and metal chelating analytes due to high purity silica
  • Extraordinary pH stability from pH 1.5 to 10.5 for an extremely wide application range
  • Enhanced sensitivity due to improved signal-to-noise ratio

Specifications

Column Format Column
Diameter (Metric) 2.1 mm
Length (Metric) 30 mm
Max. Pressure 8700 psi (600 bar)
Particle Size 2 μm
pH 1.5 to 10.5
Pore Size 120 Å
Quantity 1/Pk.
Surface Area 330 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 17%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type HR UHPLC Column
Show More Show Less