missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ PEI Cellulose F Coated TLC Sheets
For analysis of polar substances with exchange-active groups
Specifications
| Pore Size | 60 Å |
|---|---|
| Quantity | 25/Pk. |
| Type | Cellulose TLC Plate |
| Excitation Wavelength | 254 and 366 nm |
| For Use With (Application) | Analysis of Polar Substances, Separation of Hydrophilic Substances by Partition Chromatography, for Investigating in-Vitro Samples Derived From The Human Body Without Any Medical Objective |
| Catalog Number | Mfr. No. | Backing Material | Sorbent | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Backing Material | Sorbent | Price | Quantity & Availability | ||||
|
M1055650001
|
MilliporeSigma™
1.05565.0001 |
Plastic | Cellulose F |
N/A
|
|
||||
|
M1055740001
|
MilliporeSigma™
1.05574.0001 |
Aluminum | Cellulose F |
N/A
|
|
||||
|
M1055790001
|
MilliporeSigma™
1.05579.0001 |
Plastic | PEI Cellulose F |
N/A
|
|
||||
Description
- Standard separations based on microcrystalline cellulose
- Polyethylenimine-modified, and acts as strong basic anion exchanger
- Provided with fluorescent indicator with exitation wavelength 254/366nm for UV detection
- Fibre case packaging
- 2-dimensional separations such as amino acid “fingerprints”
- Metabolic studies
Specifications
| 60 Å | |
| Cellulose TLC Plate | |
| Analysis of Polar Substances, Separation of Hydrophilic Substances by Partition Chromatography, for Investigating in-Vitro Samples Derived From The Human Body Without Any Medical Objective | |
| 20 x 20 cm | |
| 20 cm |
| 25/Pk. | |
| 254 and 366 nm | |
| 100 μm | |
| 20 cm |