missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Nylon Net Filters, 0.2 μm

Catalog No. GNWP04700
Change view
Click to view available options
Diameter (Metric):
25 mm
47 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
GNWP04700 47 mm
GNWP02500 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. GNWP04700 Supplier MilliporeSigma™ Supplier No. GNWP04700
Only null left

Hydrophilic nylon membrane.

Filtration of aqueous or organic solutions

Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.

Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.

Features and Benefits:

  • Wide range of pore sizes available
  • Resistant to aggressive solvents

Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis

Specifications

Autoclavable Not Autoclavable
Bubble Point 40 psi
Filter Type Screen Filter
Format Disc
Material Nylon
Pore Size 0.2 μm
Sterility Non-sterile
Flow Rate 15 (at 690 Mbar (10 psi))
For Use With (Application) Clarifying aqueous or organic solutions prior to HPLC analysis.
Hydrophobicity Hydrophilic
No. per Case 100 Pk.
Quantity 100 Pk.
Type Filter Membranes
Wettability Hydrophilic
Diameter (English) 1.9 in.
Diameter (Metric) 47 mm
Show More Show Less