missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChrospher™ PAH HPLC Columns, 5μm
Description
LiChrospher™ PAH is a highly efficient and selective stationionary phase especially designed for the high resolution separation of 16 PAH (polycyclic aromatic hydrocarbons) according to EPA 610 and 550, plus benzo(e)pyrene and perylene. This sorbent is packed into LiChroCART™ HPLC guard columns, to be used in connection with LiChroCART™ HPLC cartridges, packed with LiChrospher™ PAH. The connection is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).
Specifications
Specifications
| Column Format | Cartridge |
| Diameter (Metric) | 3 mm |
| Length (Metric) | 250 mm |
| Max. Pressure | 2175 psi (150 bar) to 2900 psi (200 bar) |
| Particle Size | 5 μm |
| pH | 2 to 7.5 |
| Pore Size | 150 Å |
| Quantity | 1/Pk. |
| Surface Area | 350 m²/g |
| Temperature | 20°C to 25°C |
| Show More |