missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChrosorb™ RP-8 Hibar™ RT HPLC Prepacked Columns, 5μm
HPLC column
$2036.54 - $2464.65
Specifications
| Column Format | Column |
|---|---|
| Diameter (Metric) | 4 mm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Quantity | 1/Pk. |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|
M1503320001
|
MilliporeSigma™
1503320001 |
250 mm |
Each for $2,464.65
|
|
|||||
|
M1504320001
|
MilliporeSigma™
1504320001 |
125 mm |
Each for $2,036.54
|
|
|||||
Description
LiChrosorb™ RP-8 is a reliable irregular shaped silica gel carriers with reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds.This sorbent is packed into a Hibar™ HPLCcolumn.For mounting of a LiChroCART™ 4-4 guard column, the guard column holder 1.51487 has to be used.Specifications
| Column | |
| 5 μm | |
| 1/Pk. | |
| L7 | |
| Silica | |
| Reversed Phase | |
| Stainless Steel |
| 4 mm | |
| 100 Å | |
| 300 m²/g | |
| C8 | |
| 9.5% | |
| Reversed Phase | |
| Column |