missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ LiChrosorb™ RP-8 Hibar™ RT HPLC Prepacked Columns, 5μm

Catalog No. M1503320001
Change view
Click to view available options
Length (Metric):
125 mm
250 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1503320001 250 mm
M1504320001 125 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1503320001 Supplier MilliporeSigma™ Supplier No. 1.50332.0001
Only null left

HPLC column

LiChrosorb™ RP-8 is a reliable irregular shaped silica gel carriers with reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds.This sorbent is packed into a Hibar™ HPLCcolumn.For mounting of a LiChroCART™ 4-4 guard column, the guard column holder 1.51487 has to be used.

Specifications

Column Format Column
Diameter (Metric) 4 mm
Length (Metric) 250 mm
Particle Size 5 μm
Pore Size 100 Å
Quantity 1/Pk.
Surface Area 300 m²/g
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 9.5%
Column Type Reversed Phase
Phase Reversed Phase
Material Stainless Steel
Type Column
Show More Show Less