missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ LiChroCART™ Columns/Purospher™ RP-18 Endcapped Sorbents HPLC Cartridges, 5μm

Catalog No. M1513840001
Change view
Click to view available options
Length (Metric):
4 mm
125 mm
250 mm
Diameter (Metric):
3 mm
4 mm
Quantity:
1/Pk.
10/Pk.
3/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Quantity
M1513840001 250 mm 3 mm 1/Pk.
M1501670001 4 mm 4 mm 10/Pk.
M1501680001 125 mm 4 mm 1/Pk.
M1501690001 250 mm 4 mm 1/Pk.
M1507990001 125 mm 3 mm 3/Pk.
M1507980001 125 mm 3 mm 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. M1513840001 Supplier MilliporeSigma™ Supplier No. 1.51384.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Excellent peak symmetry with either basic or strongly acidic compounds

  • Robust and fast method development with simple, neutral eluents
  • Based upon a high purity, metal-free silica with a complete coverage of the silica surface with C18-ligands
  • High chemical stability
  • Key applications are the determination of various azo dyestuff amines and beta-blockers demonstrating the good resolution and high peak symmetry

Specifications

Column Format Cartridge
Diameter (Metric) 3 mm
Length (Metric) 250 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 90 Å
Quantity 1/Pk.
Surface Area 480 m²/g
USP Type L1
Stationary Phase C18
Product Line Purospher
Packing Material Silica
Carbon Load 18%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Technique Reversed Phase HPLC
Product Type Cartridge
Show More Show Less