missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ LiChroCART™ Superspher™ RP-Select B Reversed Phase HPLC Column, 5 μm

Catalog No. m1509800001
Change view
Click to view available options
Length (Metric):
125 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1509800001 125 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1509800001 Supplier MilliporeSigma™ Supplier No. 1.50981.0001
Only null left

Column Format: Cartridge; Carbon Load: 11.50%; Pore Size: 60 Å; Column Phase: Reversed Phase

  • Reduces solvent consumption
  • Allows handling of very small quantities with excellent sensitivity and resolution
  • High peak capacity

Specifications

Column Format Cartridge
Diameter (Metric) 4 mm
Length (Metric) 125 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 5 μm
pH 2 to 7.5
Pore Size 60 Å
Quantity 3/Pk.
Surface Area 360 m²/g
Stationary Phase RP Select B
Packing Material Silica
Carbon Load 11.5%
Column Type Reversed Phase
Phase Reversed Phase
Material Stainless Steel
Type Cartridge
Show More Show Less