missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ LiChroCART™ Column/LiChrospher™ Si 60 Sorbent HPLC Cartridges, 5μm

Catalog No. M1509550001
Change view
Click to view available options
Length (Metric):
4 mm
Quantity:
10/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Quantity
M1509550001 4 mm 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1509550001 Supplier MilliporeSigma™ Supplier No. 1.50955.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

HPLC cartridge

LiChrospher™ Si 60 is a versatile HPLC spherical silica sorbent with a pore diameter of 60A and a particle size of 5μm for normal phase chromatography: This sorbent is packed into a LiChroCART™ HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).

Specifications

Column Format Guard Column
Diameter (Metric) 4 mm
Length (Metric) 4 mm
Particle Size 5 μm
Pore Size 60 Å
Quantity 10/Pk.
USP Type L3
Stationary Phase Silica
Product Line LiChrospher
Packing Material Silica
Column Type Normal Phase
Phase Normal Phase
Material Stainless Steel
Technique Normal Phase HPLC
Product Type Cartridge
Show More Show Less