missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ LiChroCART™ LiChrospher™ RP-Select B Reversed Phase HPLC Column, 5 μm, 4 mm x 125 mm

Catalog No. M1508290001
Change view
Click to view available options
Length (Metric):
125 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1508290001 125 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1508290001 Supplier MilliporeSigma™ Supplier No. 1.50829.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Column Format: Analytical Column; Carbon Load: 11.50%; Pore Size: 60 Å; Column Phase: Reversed Phase

LiChrospher™ RP-select B is a versatile traditionally produced spherical silica gel carriers with reversed phase properties and with the hydrophobicity of a C-8 phase. This carrier is very well suited for the separation of basic compounds, but with still good properties for the determination of neutral and acidic compounds.This sorbent is packed into a LiChroCART™ 125-4HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).

Specifications

Column Format Analytical Column
Diameter (Metric) 4 mm
Length (Metric) 125 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 5 μm
pH 2 to 7.5
Pore Size 60 Å
Quantity 1/Pk.
Surface Area 360 m²/g
USP Type L7
Stationary Phase RP-Select B
Product Line LiChrospher
Packing Material Silica
Carbon Load 11.5%
Column Type Reversed Phase
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Product Type Cartridge
Show More Show Less