missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 100 DIOL Sorbent HPLC Cartridges
Description
LiChrospher™ DIOL has polar and hydrophobic properties, thus can be used as less polar alternative to LiChrospher™ Si 60 in normal phase applications or as less hydrophobic alternative to LiChrospher™ RP-8 in reversed phase applications. LiChrospher™ DIOL is also suitable for exclusion chromatography. This sorbent is packed into a LiChroCART™125-4HPLCcartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).
Specifications
Specifications
| Column Format | Guard Column |
| Diameter (Metric) | 4 mm |
| Length (Metric) | 4 mm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Quantity | 10/Pk. |
| USP Type | L7 |
| Stationary Phase | C8 |
| Product Line | LiChrospher |
| Packing Material | Silica |
| Show More |