missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChroCART™ LiChrospher™ Cyano (CN) Mixed Mode HPLC Column, 10 μm, 4 mm x 250 mm
Description
LiChrospher™ CN has polar and hydrophobic properties, thus can be used as less polar alternative to LiChrospher™ Si 60 in normal phase applications or as less hydrophobic alternative to LiChrospher™ RP-8 in reversed phase applications. LThis sorbent is packed into a LiChroCART™ 250-10 HPLC cartridge for semipreparative separations. The connection to the HPLC system is being accomplished by use of the manu-CART™ cartrige holder (1.51419).
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4 mm |
| Length (Metric) | 250 mm |
| Max. Pressure | 2175 psi (150 bar) to 2900 psi (200 bar) |
| Particle Size | 10 μm |
| pH | 2 to 7.5 |
| Pore Size | 100 Å |
| Quantity | 1/Pk. |
| Surface Area | 350 m²/g |
| USP Type | L10 |
| Show More |