missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Immobilon™-P PVDF Membrane
Hydrophobic PVDF Transfer Membrane for western blotting
Supplier: MilliporeSigma™ IPVH08130
Description
Immobilon™ PVDF membranes are offered in four types, each optimized for a different protein blotting application. Convenient blotting sandwiches feature pre-cut sheets of membrane and blotting filter paper. Immobilon™ PVDF membranes have high protein adsorption, so you won’t lose proteins during transfer or reprobing. The open pore structure makes it easy to access bound proteins and remove unbound probes. In addition, Immobilon™ PVDF membranes optimized for fluorescent blots dramatically increase signal-to-noise ratios for high sensitivity in quantitative, multiplexing applications.Chemical Identifiers
| PVDF | |
| 0.45 μm |
Specifications
| 8.5 cm | |
| Optimized for binding proteins transferred from a variety of gel matricies | |
| PVDF |
| 13.5 cm | |
| Sheet | |
| 0.45 μm |