missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Chromolith™ SpeedROD Amino (NH2) Mixed Mode HPLC Column, Monolith, 4.6 mm x 50 mm
Description
Chromolith™ NH2 is an aminopropyl-modified monolithic silica HPLC column designed for mixed-mode chromatography, exhibiting both hydrophilic and hydrophobic properties. It supports reversed-phase, normal-phase, HILIC, and ion-exchange modes.
- Stationary Phase: Amino (NH2)
- Dimensions: 4.6 mm x 50 mm
- Pore Size: 130 Å (mesopore), 1.5 μm (macropore)
- Surface Area: 300 m2/g
- USP Classification: L8
- pH Stability: 2.0 to 7.5
- Operating Limits: 45 °C and 200 bar
- Key Applications: Separation of anions, organic acids, and carbohydrates (e.g., fructose, glucose, sucrose, maltose, lactose)
Specifications
Specifications
| Column Format | Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 50 mm |
| Particle Size | Monolith |
| pH | 2.5 to 7.5 |
| Pore Size | 130 Å (Mesopore Size), 2 μm (Macropore Size) |
| Quantity | 1/Pk. |
| Surface Area | 300 m²/g |
| USP Type | L8 |
| Stationary Phase | Amino (NH2) |
| Show More |