missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Chromolith™ SemiPrep Monolithic HPLC Columns

Catalog No. M1520150001
Change view
Click to view available options
Stationary Phase:
C18
Silica
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stationary Phase
M1520150001 Silica
M1520160001 C18
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1520150001 Supplier MilliporeSigma™ Supplier No. 1.52015.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Patented, monolithic silica technology allows ultra-fast and robust separations using standard HPLC systems

  • Optimum separation at flow rates exceeding 40mL/min
  • Direct scale-up from analytical to semi-prep
  • Faster sample throughput at lower operating pressure compared to semi-prep columns packed with 5μm particles
  • Sharp separations, even at high sample loading
  • Excellent column lifetime, thanks to rugged monolithic silica structure
  • Optimized for LC/MS by a surface modification process minimizing column bleed

Specifications

Column Format Preparative Column
Diameter (Metric) 10 mm
Length (Metric) 100 mm
Max. Pressure 2175 psi (150 bar)
Particle Size Monolith
pH 2 to 7.5
Pore Size 130 Å (Mesopore Size), 2 μm (Macropore Size)
Porosity >80%
Quantity 1/Pk.
Surface Area 300 m²/g
Temperature 45°C
USP Type L1
Stationary Phase Silica
Product Line Chromolith
Packing Material Silica
Carbon Load 18%
Column Type Normal Phase
Phase Normal Phase
Material PEEK
Technique Normal Phase HPLC
Product Type Column
Show More Show Less