missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Chromolith™ RP Endcapped HPLC Guard Cartridges
Description
- Handles easily
- Adds to the robustness and longevity of monolithic analytical columns
Specifications
Specifications
| Quantity | 3/Pk. |
| Length (Metric) | 5 mm |
| Type | HPLC Guard Cartridge |
| Diameter (Metric) Inner | 4.6 mm |
| Sorbent | RP-8 endcapped sorbent |