missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Chromolith™ RP Endcapped HPLC Guard Cartridges

Catalog No. M1514500001
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
4.6 mm
Length (Metric):
5 mm
10 mm
Sorbent:
RP-18 endcapped sorbent
RP-8 endcapped sorbent
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric) Sorbent
M1514500001 4.6 mm 5 mm RP-18 endcapped sorbent
M1514520001 4.6 mm 10 mm RP-18 endcapped sorbent
M1520050001 3 mm 5 mm RP-18 endcapped sorbent
M1520130001 4.6 mm 5 mm RP-8 endcapped sorbent
M1520090001 2 mm 5 mm RP-18 endcapped sorbent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. M1514500001 Supplier MilliporeSigma™ Supplier No. 1.51451.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Also popular for the protection of classical packed HPLC columns

  • Handles easily
  • Adds to the robustness and longevity of monolithic analytical columns

Specifications

Quantity 3/Pk.
Length (Metric) 5 mm
Type HPLC Guard Cartridge
Diameter (Metric) Inner 4.6 mm
Sorbent RP-18 endcapped sorbent