missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Chromolith™ Performance Silica Normal Phase HPLC Column, Monolith, 4.6 mm x 100 mm

Catalog No. M1514650001
Change view
Click to view available options
Length (Metric):
100 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1514650001 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1514650001 Supplier MilliporeSigma™ Supplier No. 1.51465.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Column Format: Column; Pore Size: 130 Å (Mesopore Size), 2 μm (Macropore Size); Column Phase: Normal Phase

Based on a high-purity silica, Chromolith Si has been developed as a monolithic normal-phase material suitable for separating polar nonionic organic compounds, but with all of the benefits of the monolithic silica technology.

  • High throughput at high flow rates with outstanding overall column quality
  • Supports the possibility of flow gradients
  • Allows added column performance by column coupling
  • A rigid monolithic structure for a longer lifetime
  • Less matrix-sensitivity

Specifications

Column Format Column
Diameter (Metric) 4.6 mm
Length (Metric) 100 mm
Particle Size Monolith
Pore Size 130 Å (Mesopore Size), 2 μm (Macropore Size)
Porosity >80%
Quantity 1/Pk.
Surface Area 300 m²/g
USP Type L3
Stationary Phase Silica
Product Line Chromolith
Packing Material Silica
Column Type Normal Phase
Phase Normal Phase
Technique Normal Phase HPLC
Product Type Column
Show More Show Less