missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Chromolith™ Performance RP-18 Endcapped HPLC Columns

Catalog No. M1520060001
Change view
Click to view available options
Diameter (Metric):
2 mm
3 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
M1520060001 2 mm
M1021290001 4.6 mm
M1520010001 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. M1520060001 Supplier MilliporeSigma™ Supplier No. 1.52006.0001

Patented, monolithic silica technology allows ultra-fast and robust separations using standard HPLC systems

  • Provide rapid high quality separation of complex multi-component mixtures
  • Designed for use as a routine analytical tool in the quality control laboratory or in research laboratories where more complex mixtures are being analyzed

Specifications

Column Format Column
Diameter (Metric) 2 mm
Length (Metric) 100 mm
Particle Size Monolith
Pore Size 130 Å (Mesopore Size), 1.5 μm (Macropore Size)
Quantity 1/Pk.
Surface Area 300 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 18%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Product Type Column
Show More Show Less