missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Chromolith™ Flash RP-18 Endcapped HPLC Columns
Patented, monolithic silica technology allows ultra-fast and robust separations using standard HPLC systems
Supplier: MilliporeSigma™ 1514630001
Description
- Very short short columns designed for speed of separation
- Well-suited for simple separations
Specifications
| Column | |
| 25 mm | |
| 130 Å (Mesopore Size), 2 μm (Macropore Size) | |
| 1/Pk. | |
| L1 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase |
| 4.6 mm | |
| Monolith | |
| >80% | |
| 300 m²/g | |
| C18 | |
| 18% | |
| Yes | |
| Column |