missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Chromolith™ Flash RP-18 Endcapped HPLC Columns

Catalog No. M1520030001
Change view
Click to view available options
Diameter (Metric):
3 mm
4.6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
M1520030001 3 mm
M1514630001 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1520030001 Supplier MilliporeSigma™ Supplier No. 1.52003.0001

Patented, monolithic silica technology allows ultra-fast and robust separations using standard HPLC systems

  • Very short short columns designed for speed of separation
  • Well-suited for simple separations

Specifications

Column Format Column
Diameter (Metric) 3 mm
Length (Metric) 25 mm
Particle Size Monolith
Pore Size 130 Å (Mesopore Size), 2 μm (Macropore Size)
Porosity >80%
Quantity 1/Pk.
Surface Area 300 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 18%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Product Type Column
Show More Show Less