missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Chromolith™ Flash Amino (NH2) Mixed Mode HPLC Column, Monolith, 4.6 mm x 25 mm
Description
- Very short column well-suited for easy separations
- Focus of this column is outstanding speed of separation
Specifications
Specifications
| Column Format | Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 25 mm |
| Particle Size | Monolith |
| pH | 2.5 to 7.5 |
| Pore Size | 130 Å (Mesopore Size), 2 μm (Macropore Size) |
| Quantity | 1/Pk. |
| Surface Area | 300 m²/g |
| USP Type | L8 |
| Stationary Phase | Amino (NH2) |
| Show More |