missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Chromolith™ FastGradient RP-18 Endcapped HPLC Columns
Patented, monolithic silica technology allows ultra-fast and robust separations using standard HPLC systems
$2371.01 - $2371.01
Specifications
| Column Format | Column |
|---|---|
| Length (Metric) | 50 mm |
| Particle Size | Monolith |
| Porosity | >80% |
| Quantity | 1/Pk. |
| Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
|
M1520070001
|
MilliporeSigma™
1520070001 |
2 mm |
Each for $2,371.01
|
|
|||||
Description
- High throughput at high flow rates with outstanding overall column quality
- Permits the possibility of flow gradients
- Added column performance by column coupling
- A rigid monolithic structure for a longer lifetime
- Less matrix-sensitivity
Specifications
| Column | |
| Monolith | |
| 1/Pk. | |
| L1 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase |
| 50 mm | |
| >80% | |
| 300 m²/g | |
| C18 | |
| 18% | |
| Yes | |
| Column |