missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Accessories for Pellicon XL Devices

Catalog No. XX42RES05
Change view
Click to view available options
Quantity:
1 Kit
1 Pack
Type:
Analog Pressure Gauge Kit
Pellicon XL Stand
Reservoir
Reservoir Stand
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Type
XX42RES05 1 Pack Reservoir
XXPXLGAGE 1 Kit Analog Pressure Gauge Kit
XXRES05ST 1 Pack Reservoir Stand
XXPXLSTND 1 Pack Pellicon XL Stand
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. XX42RES05 Supplier MilliporeSigma™ Supplier No. XX42RES05

For use with Pellicon XL Device

  • 100mL Reservoir and Stand: Used with the Pellicon XL Device for simple separations of small volumes; stand mounts reservoir on Labscale™ system
  • Analog Pressure Gauge Kit (0-60psi): can be used with the Pellicon XL Device for accurate scaling studies; includes one pressure gauge and connection fittings
  • Multimanifold: Mounts directly onto either Labscale system reservoir or standard peristaltic pump to allow simultaneous use of three Pellicon XL Devices
  • Pellicon XL Device Stand: Supports one Pellicon XL Device

Specifications

For Use With (Equipment) Pellicon XL 50 Cassette, Labscale TFF System
For Use With (Application) Simple separations of small volumes
Quantity 1 Pack
Type Reservoir
Volume (Metric) 100 mL