missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ elements™ Modular Magnetic Stirrer
Optimize your stirring needs and workspace with this completely customizable stirrer
$511.85 - $2,610.41
Specifications
| Speed | 100 to 1500 rpm |
|---|---|
| Top Plate Material | Glass |
| Capacity | 1 L/position |
| Display | Digital |
| Shape | Round |
| Catalog Number | Mfr. No. | Type | Stirring Positions | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Stirring Positions | Price | Quantity | ||||
|
11-475-000
|
Cole-Parmer™
8400381 |
Stirrer Control Unit | 10 |
N/A
|
|
||||
|
11-475-001
|
Cole-Parmer™
8400382 |
Stirring Unit | 1 |
N/A
|
|
||||
|
11-475-002
|
Cole-Parmer™
8400380 |
Multi-Position Stirrer Kit | 4 |
N/A
|
|
||||
Description
- Attach up to 10 stir plates based on need
- Simple touch and slide operation
- LCD display with real time parameters
- Corrosion-resistant glass stir top
- Waterproof USB attachments
Specifications
| 100 to 1500 rpm | |
| 1 L/position | |
| Round | |
| 50/60 Hz |
| Glass | |
| Digital | |
| 100/240 V |