missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Helical Spring Set

Catalog No. S96185
Change view
Click to view available options
Capacity:
6.5lb
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S96185 6.5lb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96185 Supplier Eisco™ Supplier No. FSCI008

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Helical Spring Set demonstrates the extension of a spring in relation to the force applied to it.

  • Helical spring has rings at both ends.
  • Three masses included: 1.1 lb. (500 g), 4.4 lb. (2000 g) and approximately 0.52 lb. (237 g).
  • All masses made with double hook.

Specifications

Includes Three masses included: 1.1 lb., 4.4 lb. and 0.52 lb., all masses made with double hook
Weight (English) 6.45 lb.
Weight (Metric) 2.92 kg
For Use With (Application) Demonstrate the extension of a spring in relation to the force applied to it
Capacity 6.5lb
Display Type Analog
Type Helical Spring and Mass Set
Legal for Trade No