missing translation for 'onlineSavingsMsg'
Learn More

Oakton™ EcoTestr™ Waterproof Pocket Testers

Oakton™ EcoTestr™ Waterproof Pocket Testers are designed to be durable and easy to use

Specifications

Accuracy (Temperature) ±0.5°C;/±0.9°F
Includes Plastic storage case, lanyard, and four AAA batteries.
Calibration Automatic
Temperature Range (Metric) 0°C to 50°C
Temperature Range (English) 32°F to 122°F
View More Specs

Includes: Plastic storage case, lanyard, and four AAA batteries.

Products 3
Catalog Number Mfr. No. Type Price Quantity & Availability  
Catalog Number Mfr. No. Type Price Quantity & Availability  
13311296
View Documents Promotion Details
Oakton™
3563406
Conductivity Tester N/A
Only null left
 
13311297
View Documents Promotion Details
Oakton™
3563408
TDS Tester N/A
Only null left
 
13311298
View Documents Promotion Details
Oakton™
3563412
Salinity Tester N/A
Only null left
 
Description

Description

  • View measurements clearly on large LCD
  • Rugged IP67-rated housing is waterproof, dustproof, and floats in water
  • Leakproof cap with fill line functions as a sample/calibration and hydrating cup
  • Secure - attach a lanyard to prevent losing or dropping in the field
  • Auto shutoff extends battery life

Compliance

CE, IP67

Warranty

2 Years

Specifications

Specifications

±0.5°C;/±0.9°F
Automatic
32°F to 122°F
None
IP67
Immersion
1
400 hr.
4 cm
Plastic storage case, lanyard, and four AAA batteries.
0°C to 50°C
LCD
CE
2 Years
Automatic
4 AAA
17.8 cm
3.1 cm
Videos
SDS
Documents

Documents