missing translation for 'onlineSavingsMsg'
Learn More

Oakton™ EcoTestr™ Waterproof Pocket Testers

Catalog No. 13311296
Change view
Click to view available options
Type:
Conductivity Tester
Salinity Tester
TDS Tester
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
13311296 Conductivity Tester
13311297 TDS Tester
13311298 Salinity Tester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13311296 Supplier Oakton™ Supplier No. 3563406

Includes

Plastic storage case, lanyard, and four AAA batteries.

Oakton™ EcoTestr™ Waterproof Pocket Testers are designed to be durable and easy to use

  • View measurements clearly on large LCD
  • Rugged IP67-rated housing is waterproof, dustproof, and floats in water
  • Leakproof cap with fill line functions as a sample/calibration and hydrating cup
  • Secure - attach a lanyard to prevent losing or dropping in the field
  • Auto shutoff extends battery life

Compliance

CE, IP67

Warranty

2 Years

Specifications

Accuracy (Temperature) ±0.5°C;/±0.9°F
Includes Plastic storage case, lanyard, and four AAA batteries.
For Use With (Application) Water Quality Testing, Conductivity
Calibration Automatic
Calibration Points 1413 μS/cm and 12.88 mS/cm
Temperature Range (Metric) 0°C to 50°C
Temperature Range (English) 32°F to 122°F
Resolution (Temperature) 0.1°F/°C
Display Type LCD
Backlight Option None
Certifications/Compliance CE
IP Rating IP67
Warranty 2 Years
Accuracy (Conductivity) ±1% full scale
Model EC1
Probe Type Immersion
Range (Conductivity) 0.00 to 20.00 mS/cm
Resolution (Conductivity) 0.1μS/cm, 1μS/cm, 0.01 mS/cm
Temperature Compensation Automatic
Channels 1
Battery Type 4 AAA
Type Conductivity Tester
Battery Life 400 hr.
Length (Metric) 17.8 cm
Width (Metric) 4 cm
Height (Metric) 3.1 cm
Show More Show Less