missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ EcoTestr™ Waterproof Pocket Testers
Oakton™ EcoTestr™ Waterproof Pocket Testers are designed to be durable and easy to use
Supplier: Oakton™ 3563408
Includes: Plastic storage case, lanyard, and four AAA batteries.
Description
- View measurements clearly on large LCD
- Rugged IP67-rated housing is waterproof, dustproof, and floats in water
- Leakproof cap with fill line functions as a sample/calibration and hydrating cup
- Secure - attach a lanyard to prevent losing or dropping in the field
- Auto shutoff extends battery life
Compliance
CE, IP67
Warranty
2 Years
Chemical Identifiers
| ±0.5°C;/±0.9°F | |
| Automatic | |
| 32°F to 122°F | |
| None | |
| IP67 | |
| Immersion | |
| 1 | |
| 400 hr. | |
| 4 cm |
| Plastic storage case, lanyard, and four AAA batteries. | |
| 0°C to 50°C | |
| LCD | |
| CE | |
| 2 Years | |
| Automatic | |
| 4 AAA | |
| 17.8 cm | |
| 3.1 cm |
Specifications
| ±0.5°C;/±0.9°F | |
| Water Quality Testing, TDS | |
| 1413 μS/cm and 12.88 mS/cm | |
| 32°F to 122°F | |
| None | |
| IP67 | |
| TDS1 | |
| 0.0 to 10.0 ppt | |
| Automatic | |
| 4 AAA | |
| 400 hr. | |
| 17.8 cm | |
| 3.1 cm |
| Plastic storage case, lanyard, and four AAA batteries. | |
| Automatic | |
| 0°C to 50°C | |
| LCD | |
| CE | |
| 2 Years | |
| Immersion | |
| 0.1 ppm, 1 ppm, 0.01 ppt | |
| 1 | |
| TDS Tester | |
| ±1% full scale | |
| 4 cm |