missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One EASYstrainer Cell Strainer, for 50 mL Tubes

For fast and safe filtration of cell suspensions and primary cell isolates
$561.14 - $562.36
Specifications
| For Use With (Application) | Fast and safe filtration of cell suspensions and primary cell isolates |
|---|---|
| Product Type | Cell Strainer |
| Sterility | Sterile |
| For Use With (Equipment) | Standard Tubes, 50 mL |
| Catalog Number | Mfr. No. | Mesh Size | Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Mesh Size | Color | Price | Quantity & Availability | ||||
07000222
![]() |
Greiner Bio-One
542040 |
40 μm | Green |
Case of 50 Each for $562.00
|
|
||||
07000223
![]() |
Greiner Bio-One
542070 |
70 μm | Blue |
Case of 50 Each for $561.14
|
|
||||
07000221
![]() |
Greiner Bio-One
542000 |
100 μm | Yellow |
Case of 50 Each for $562.36
|
|
||||
Description
- Fits all standard 50mL tubes
- Handle and mantle surface for improved aseptic handling
- Venting slot between tube and filter for fast filtration
- Three color-coded mesh sizes
- No liquid overspill
- Convenient blist
Specifications
| Fast and safe filtration of cell suspensions and primary cell isolates | |
| Cell Strainer | |
| Sterile | |
| Standard Tubes, 50 mL |