missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One EASYstrainer Cell Strainer, for 50 mL Tubes
GREENER_CHOICE

Catalog No. 07000222
Change view
Click to view available options
Mesh Size:
40 μm
70 μm
100 μm
Color:
Blue
Green
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mesh Size Color
07000222 40 μm Green
07000223 70 μm Blue
07000221 100 μm Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 07000222 Supplier Greiner Bio-One Supplier No. 542040

For fast and safe filtration of cell suspensions and primary cell isolates

  • Fits all standard 50mL tubes
  • Handle and mantle surface for improved aseptic handling
  • Venting slot between tube and filter for fast filtration
  • Three color-coded mesh sizes
  • No liquid overspill
  • Convenient blist

Specifications

Color Green
For Use With (Application) Fast and safe filtration of cell suspensions and primary cell isolates
Product Type Cell Strainer
Sterility Sterile
For Use With (Equipment) Standard Tubes, 50 mL
Mesh Size 40 μm