missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One EASYstrainer Cell Strainer, for 50 mL Tubes

For fast and safe filtration of cell suspensions and primary cell isolates
Supplier: Greiner Bio-One 542000
Description
- Fits all standard 50mL tubes
- Handle and mantle surface for improved aseptic handling
- Venting slot between tube and filter for fast filtration
- Three color-coded mesh sizes
- No liquid overspill
- Convenient blist
Chemical Identifiers
| Fast and safe filtration of cell suspensions and primary cell isolates | |
| Cell Strainer | |
| Sterile | |
| Standard Tubes, 50 mL |
Specifications
| Yellow | |
| Cell Strainer | |
| Standard Tubes, 50 mL |
| Fast and safe filtration of cell suspensions and primary cell isolates | |
| Sterile | |
| 100 μm |