Learn More
Contec™ EasyCurve™ Mop Heads
Lightweight mop for ceilings, walls, and floors. Choose from non-sterile or validated sterile versions. Mop heads are autoclavable. The EasyCurve™ Mop Heads use curved mop faces with pivoting connectors for easier surface contact at a variety of angles.
Supplier: Contec™ EZMP0350
Description
Contec's EasyCurve™ Mop was designed specifically for critical and controlled environments, now available with a ribbed microfiber face giving users smooth and easy mopping for better particle pick up and contamination removal. The combination of the curved mop face and the pivoting connector results in effortless surface contact and outstanding maneuverability, making the EasyCurve an ideal cleaning tool for ceilings, walls, and floors. All components of the EasyCurve Mop are autoclavable.
Features & Benefits
- All components are autoclavable which is ideal for a wide range of cleaning applications in the most critical sterile environments
- Lightweight mop head and handle significantly reduces operator fatigue
- Single-use mop is economical and easy to install without tools
- Curved mop and pivoting mop frame provide effortless contact with surface
- Ribbed microfiber face provides better contaminant removal
Specifications
| White | |
| Sterile | |
| 36 x 11 x 2 cm (14 x 4.25 x 0.75 in.) | |
| 1/Bag, 48 Bags/Cs. | |
| Designed for use in pharmaceutical and medical device manufacturing plants, hospitals, compounding pharmacies and other critical or controlled environments | |
| Ribbed Polyester Microfiber, Hydrophilic Urethane Foam |
| Mop Head | |
| Autoclavable | |
| Single-use | |
| EasyCurve Mop System | |
| No |