missing translation for 'onlineSavingsMsg'
Learn More

Cytiva EAH Sepharose™ 4B Medium

Catalog No. 45000107
Change view
Click to view available options
Quantity:
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45000107 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45000107 Supplier Cytiva Supplier No. 17056901

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for coupling compounds containing carboxyl groups to Sepharose 4B. EAH Sepharose™ 4B Medium provides extremely stable coupling via an 11-atom spacer arm.

  • Group to be coupled: -COOH, -CHO
  • Matrix : 4% Agarose
  • Average particle size: 90μm
  • Extremely stable coupling via an 11-atom hydrophilic spacer arm

Specifications

Matrix 4% Agarose
Particle Size 90 μm
pH 3 to 14
Quantity 50 mL
Content And Storage 4°C to 8°C
For Use With (Application) Used for coupling compounds containing carboxyl groups to Sepharose 4B through Carbodiimide based coupling via an 11-atom spacer arm