missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Metal Type II Safety Cans
Reduce the danger of explosion while dispensing flammable liquids with an Eagle Metal Type II Safety Can.
Supplier: Eagle™ 1215
Description
Galvanized-Steel Cans
- Flexible 12 in. long (30.5cm) metal spout
- Brass flame arrestors in filler opening and pour spout
- Pour spout O.D: 0.875 in. (2.2cm)
DOT Transport Cans
- Double-walled brass flame arrestors in filler opening and pour spout
- Heavy-duty roll bars protect both spouts
- Thumb screw mechanism ensures filler opening stays closed during transport
- Pour spout O.D: 1 in. (2.5cm)
Certifications
Galvanized-steel cans are UL/ULC certified and FM approved.
Compliance
Transport can meet DOT requirements.
Chemical Identifiers
| Type II Safety Can | |
| Red | |
| Galvanized Steel | |
| Powder Coat |
Specifications
| FM, D.O.T, UN, OSHA | |
| 5 gal. | |
| Red | |
| Powder Coat | |
| 15.75 in. | |
| 12.5 in. | |
| 13 lb. |
| Type II Safety Can | |
| 18.9 L | |
| Galvanized Steel | |
| Double lock seam, Brass flame arrestors and pour spout, flexible hose | |
| 400 mm | |
| 317 mm | |
| 5.8 Kg |