missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Metal Type II Safety Cans
Reduce the danger of explosion while dispensing flammable liquids with an Eagle Metal Type II Safety Can.
$318.45 - $894.89
Specifications
| Product Type | Type II Safety Can |
|---|---|
| Color | Red |
| Material | Galvanized Steel |
| Finish | Powder Coat |
| Catalog Number | Mfr. No. | Certifications/Compliance | Height (English) | Weight (English) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Certifications/Compliance | Height (English) | Weight (English) | Price | Quantity | |||
|
17-196-1B
|
Eagle™
U251S |
FM, UL, ULC, OSHA, NFPA 30 | 13.25 in. | 10 lb. |
Each for $341.66
|
|
|||
|
17-196-1A
|
Eagle™
U226S |
FM, UL, ULC, OSHA, NFPA 30 | 9.5 in. | 8 lb. |
Each for $318.45
|
|
|||
|
18-006
|
Eagle™
1215 |
FM, D.O.T, UN, OSHA | 15.75 in. | 13 lb. |
Each for $894.89
|
|
|||
Description
Galvanized-Steel Cans
- Flexible 12 in. long (30.5cm) metal spout
- Brass flame arrestors in filler opening and pour spout
- Pour spout O.D: 0.875 in. (2.2cm)
DOT Transport Cans
- Double-walled brass flame arrestors in filler opening and pour spout
- Heavy-duty roll bars protect both spouts
- Thumb screw mechanism ensures filler opening stays closed during transport
- Pour spout O.D: 1 in. (2.5cm)
Certifications
Galvanized-steel cans are UL/ULC certified and FM approved.
Compliance
Transport can meet DOT requirements.
Specifications
| Type II Safety Can | |
| Red | |
| Galvanized Steel | |
| Powder Coat |