missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Metal Type II Safety Cans
Reduce the danger of explosion while dispensing flammable liquids with an Eagle Metal Type II Safety Can.
Supplier: Eagle™ U226S
Description
Galvanized-Steel Cans
- Flexible 12 in. long (30.5cm) metal spout
- Brass flame arrestors in filler opening and pour spout
- Pour spout O.D: 0.875 in. (2.2cm)
DOT Transport Cans
- Double-walled brass flame arrestors in filler opening and pour spout
- Heavy-duty roll bars protect both spouts
- Thumb screw mechanism ensures filler opening stays closed during transport
- Pour spout O.D: 1 in. (2.5cm)
Certifications
Galvanized-steel cans are UL/ULC certified and FM approved.
Compliance
Transport can meet DOT requirements.
Chemical Identifiers
| Type II Safety Can | |
| Red | |
| Galvanized Steel | |
| Powder Coat |
Specifications
| FM, UL, ULC, OSHA, NFPA 30 | |
| 2 gal. | |
| Red | |
| Powder Coat | |
| 9.5 in. | |
| 11.25 in. | |
| 8 lb. |
| Type II Safety Can | |
| 7.6 L | |
| Galvanized Steel | |
| Squeeze handle, pour spout, flame arrestor, Brass flame arrestors in filler opening and pour spout | |
| 241 mm | |
| 285 mm | |
| 3.6 Kg |