missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Flammables Wall-Mount Cabinet

Eagle Flammables Wall-Mount Cabinet allows you to store flammables conveniently at eye level or over work areas.
$3,014.55 - $3,821.92
Specifications
| Depth (English) Interior | 9 in. |
|---|---|
| Depth (Metric) Exterior | 30 cm |
| Depth (Metric) Interior | 22.86 cm |
| Color | Yellow |
| Depth (English) Exterior | 12 in. |
Includes: Three adjustable shelves
Description
- Only 12 in. (30cm) deep to save space
- Doors feature continuous piano hinges, and handle has a three-point keyed lock
- Sides, top, bottom, and doors are double-walled with a 1.5 in. (3.8cm) air space between walls
- Both vents, with 2 in. (5cm) threaded fittings, have fire baffle and cap
- Double-wall 18-gauge steel construction with yellow high-gloss powder finish with red warning and grounding attachment
- Each adjustable shelf supported by four brackets; holds 350 lb. (158kg)
- 2 in. (5cm) raised sill keeps inside spills contained
Order Info
Capacity: 24 gal. (91L). Exterior dimensions: 12L x 43W x 44 in. H (30 x 109 x 112cm).
Compliance
Meet OSHA and NFPA Code 30 specifications. 19-038-432 meets UFC 79.
Specifications
| 9 in. | |
| 22.86 cm | |
| 12 in. | |
| 9 x 40 x 41 in. | |
| Steel | |
| 43 in. | |
| 41 in. | |
| 104.14 cm | |
| 2 | |
| 40 in. | |
| 101.6 cm |
| 30 cm | |
| Yellow | |
| 12 x 43 x 44 in. | |
| 44 in. | |
| Wall mount storage cabinet | |
| Flammables | |
| 112 cm | |
| 24 gal. | |
| 3 | |
| 109 cm |