missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Flammables Wall-Mount Cabinet
Eagle Flammables Wall-Mount Cabinet allows you to store flammables conveniently at eye level or over work areas.
Supplier: Eagle™ 1975X
Includes:
Three adjustable shelves
Description
- Only 12 in. (30cm) deep to save space
- Doors feature continuous piano hinges, and handle has a three-point keyed lock
- Sides, top, bottom, and doors are double-walled with a 1.5 in. (3.8cm) air space between walls
- Both vents, with 2 in. (5cm) threaded fittings, have fire baffle and cap
- Double-wall 18-gauge steel construction with yellow high-gloss powder finish with red warning and grounding attachment
- Each adjustable shelf supported by four brackets; holds 350 lb. (158kg)
- 2 in. (5cm) raised sill keeps inside spills contained
Order Info
Capacity: 24 gal. (91L). Exterior dimensions: 12L x 43W x 44 in. H (30 x 109 x 112cm).
Compliance
Meet OSHA and NFPA Code 30 specifications. 19-038-432 meets UFC 79.
Chemical Identifiers
| 9 in. | |
| 22.86 cm | |
| 12 in. | |
| 9 x 40 x 41 in. | |
| Steel | |
| 43 in. | |
| 41 in. | |
| 104.14 cm | |
| 2 | |
| 40 in. | |
| 101.6 cm |
| 30 cm | |
| Yellow | |
| 12 x 43 x 44 in. | |
| 44 in. | |
| Wall mount storage cabinet | |
| Flammables | |
| 112 cm | |
| 24 gal. | |
| 3 | |
| 109 cm |
Specifications
| 9 x 40 x 41 in. | |
| 109 cm | |
| 104.14 cm | |
| 30 cm | |
| 2 | |
| 112 cm | |
| Wall mount storage cabinet | |
| OSHA, NFPA, UFC 79 | |
| 44 in. | |
| 41 in. | |
| 43 in. | |
| Yellow | |
| 9 in. |
| 12 x 43 x 44 in. | |
| 101.6 kg | |
| 22.86 cm | |
| 101.6 cm | |
| 3 | |
| 24 gal. | |
| Self-close | |
| 224 lb. | |
| Flammables | |
| 40 in. | |
| One adjustable shelve, grounding attachments, three point key-lock on doors, 5.1cm raised, leakproof door sills and four leveling feet, recessed kickplate, fusible link, doors with continuous piano type hinge | |
| 12 in. | |
| Steel |