missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ HDPE Handles for Liquid Sampling and Stirrer Kits
Specifications
| Material | HDPE |
|---|---|
| Autoclavable | Not Autoclavable |
| Handle Material | HDPE |
| Sterility | Non-sterile |
| Color | White |
Specifications
| HDPE | |
| HDPE | |
| White | |
| Stirrer kits | |
| 2 in. |
| Not Autoclavable | |
| Non-sterile | |
| Liquid sampling | |
| 1 | |
| 50.8 mm |