missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ HDPE Handles for Liquid Sampling and Stirrer Kits

Catalog No. 14244002
Change view
Click to view available options
Length (English) Handle:
1.5 ft.
3 ft.
6 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Handle
14244002 6 ft.
14244001 3 ft.
14244000 1.5 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14244002 Supplier Dynalon™ Supplier No. 1070350003

Specifications

Material HDPE
Autoclavable Not Autoclavable
Handle Material HDPE
Size 6 ft.
Sterility Non-sterile
Color White
For Use With (Application) Liquid sampling
For Use With (Equipment) Stirrer kits
Quantity 1
Height (English) 6 ft.
Height (Metric) 1.8288 m
Length (English) Handle 6 ft.
Length (Metric) 1.8288 m
Width (English) 2 in.
Width (Metric) 50.8 mm
Show More Show Less