missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ HDPE Handles for Liquid Sampling and Stirrer Kits
Specifications
Specifications
| Material | HDPE |
| Autoclavable | Not Autoclavable |
| Handle Material | HDPE |
| Size | 1.5 ft. |
| Sterility | Non-sterile |
| Color | White |
| For Use With (Application) | Liquid sampling |
| For Use With (Equipment) | Stirrer kits |
| Quantity | 1 |
| Height (English) | 1.5 ft. |
| Show More |