Learn More
DWK Life Sciences DURAN™ YOUTILITY™ Laboratory Bottle, amber, GL 45, USP 660 and USP 671 (Spectral Transmission) compliant, Graduated
The amber ergonomic YOUTILITY™ laboratory bottle system helps to make laboratory work easier and safer.
$781.94 - $1,397.15
Specifications
| For Use With (Application) | Preparation of light-sensitive materials; Storage of light-sensitive materials; Transport and shipping of light-sensitive materials |
|---|---|
| Includes | Polypropylene Screw Cap and Pouring Ring |
| Material | Borosilicate Glass (3.3) |
| Quantity | 4/Pk. |
| Thread Size (Metric) | GL 45 |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
02900102
|
DWK Life Sciences
218864457 |
500 mL |
Case of 4 Each for $988.82
|
|
|||||
|
02900103
|
DWK Life Sciences
218865453 |
1000 mL |
Case of 4 Each for $1,397.15
|
|
|||||
|
02900101
|
DWK Life Sciences
218863658 |
250 mL |
Case of 4 Each for $934.32
|
|
|||||
|
02900100
|
DWK Life Sciences
218862859 |
125 mL |
Case of 4 Each for $781.94
|
|
|||||
Description
The specially shaped gripping zones on both sides of the bottle permit easier and safer handling. The slimmer YOUTILITY™ bottle shape allows a more optimal use of limited space in autoclaves and laboratory refrigerators. The bottles can be conveniently stacked horizontally on their sides. A pre-defined labelling area is compatible with the dedicated self-adhesive YOUTILITY™ bottle labels. Sequentially sized bottles 125, 250, 500 and 1000 ml. The glass bottles are moulded from the tried and tested DURAN™ borosilicate 3.3, a pharmacopoeial Type 1 neutral glass. DURAN™ glass offers a very good chemical resistance and high temperature resistance. As an alternative to clear DURAN™ glass, the amber coloured glass offers protection against ultraviolet light for light sensitive material, and fully meets the requirements of the USP and Eur. Ph. 3.2.1. The amber colour is permanently fired into the exterior glass surface. The treatment does not affect the properties of the inner surface of the bottle. The amber bottles can be used for the storage or transport of chemicals sensitive to light.
- UV protection up to approx. 500 nm due to external colouration
- The only external application of the colour ensures that internal surfaces have standard DURAN™ glass properties
- Very durable and chemically resistant amber colour
- Easier and safer handling with the specially shaped gripping zones on both sides of the bottle
- Significantly faster opening or closing with the shortened bottle thread which remains fully compatible with GL 45 closures and other accessories
- The optimized, ergonomic shape of the screw cap has comfortable grooves and ridges for a more efficient and easier tightening or removal, especially with smaller sized or gloved hands
- The pre-defined labelling areas are compatible with the dedicated DURAN™ self-adhesive YOUTILITY™ bottle labels for unambiguous bottle identification
- The slimmer bottle shape allows a more optimal use of limited space in autoclaves and laboratory refrigerators
- The tried and tested cap plug sealing with sealing lip system ensures a liquid tight seal
Specifications
| Preparation of light-sensitive materials; Storage of light-sensitive materials; Transport and shipping of light-sensitive materials | |
| Borosilicate Glass (3.3) | |
| GL 45 |
| Polypropylene Screw Cap and Pouring Ring | |
| 4/Pk. | |
| Autoclavable |