missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Steriplan Petri Dishes
GREENER_CHOICE

Catalog No. 09841235
Change view
Click to view available options
Diameter (Metric):
100 mm
Height (Metric):
20 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Height (Metric)
09841235 100 mm 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09841235 Supplier DWK Life Sciences Supplier No. 237554805
Only null left

Hydrolytical class III (resistant against water)

  • Soda-lime glass made
  • Autoclavable
  • For cultivation of microorganism

Specifications

Material Soda Lime Glass
Height (Metric) 20 mm
Diameter (Metric) 100 mm