missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ GL 45 Screw Caps for Laboratory Glass Bottles
Distinguishing media types is simplified and interchanging of screw caps and carry over of substances is effectively excluded.
$125.86 - $489.07
Specifications
| Product Type | Screw Cap |
|---|---|
| For Use With (Equipment) | Laboratory glass bottles |
| Closure Size | GL 45 |
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity & Availability | ||||
|
09841270
|
DWK Life Sciences
292392809 |
Blue | Polypropylene |
Pack of 10 Each for $125.86
|
|
||||
|
09841278
|
DWK Life Sciences
293382884 |
Gray | Polypropylene |
Pack of 10 Each for $125.86
|
|
||||
|
09841277
|
DWK Life Sciences
293382868 |
Green | Polypropylene |
Pack of 10 Each for $125.86
|
|
||||
|
09841271
|
DWK Life Sciences
292402807 |
Red | PBT |
Pack of 10 Each for $489.07
|
|
||||
|
09841279
|
DWK Life Sciences
293382802 |
Yellow | Polypropylene |
Pack of 10 Each for $125.86
|
|
||||
Description
- Available in blue, green, yellow and grey with match pour rings
Specifications
| Screw Cap | |
| Laboratory glass bottles | |
| GL 45 |