missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Baffled Wide Mouth Bottles GLS 80™
Improves top-to-bottom circulation to produce effective radial mixing. Wheaton™ DURAN™ Baffled Wide Mouth Bottle GLS 80™ suppress the formation of central vortex, reducing dead-zones where mixing does not occur.
$156.52 - $207.64
Specifications
| Diameter (Metric) Inner | 65 mm |
|---|---|
| For Use With (Application) | Aerating, Dissolving, Emulsifying, Homogenizing, Mixing, Suspending |
| Material | Borosilicate Glass |
| No. per Case | 1 |
| Graduated | Yes |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
14209171
|
DWK Life Sciences
212863658 |
250 mL |
Case for $156.52
|
|
|||||
|
14209172
|
DWK Life Sciences
212864457 |
500 mL |
Case for $175.18
|
|
|||||
|
14209173
|
DWK Life Sciences
212865453 |
1000 mL |
Case for $207.64
|
|
|||||
Description
- Manufactured from DURAN borosilicate 3.3 glass
- Wide mouth provides easy access to contents, or for cleaning
- Baffles are moulded into glass side wall of bottles to form a continuous, smooth inner surface for easy clean up
- Compatible with DURAN GLS 80 magnetic stirrers, and other magnetic stir bars
- Compatible with full range of wide mouth GLS 80 connection cap systems for liquid addition or removal when mixing with stir bars
- Feature easy-to-read graduated volume scale
- Available in 250, 500 and 1000mL
Specifications
| 65 mm | |
| Borosilicate Glass | |
| Yes | |
| GLS 80 |
| Aerating, Dissolving, Emulsifying, Homogenizing, Mixing, Suspending | |
| 1 | |
| Baffled Wide Mouth Bottle |