missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Baffled Wide Mouth Bottles GLS 80™
Improves top-to-bottom circulation to produce effective radial mixing. Wheaton™ DURAN™ Baffled Wide Mouth Bottle GLS 80™ suppress the formation of central vortex, reducing dead-zones where mixing does not occur.
Supplier: DWK Life Sciences 212864457
Description
- Manufactured from DURAN borosilicate 3.3 glass
- Wide mouth provides easy access to contents, or for cleaning
- Baffles are moulded into glass side wall of bottles to form a continuous, smooth inner surface for easy clean up
- Compatible with DURAN GLS 80 magnetic stirrers, and other magnetic stir bars
- Compatible with full range of wide mouth GLS 80 connection cap systems for liquid addition or removal when mixing with stir bars
- Feature easy-to-read graduated volume scale
- Available in 250, 500 and 1000mL
Chemical Identifiers
| 65 mm | |
| Borosilicate Glass | |
| Yes | |
| GLS 80 |
| Aerating, Dissolving, Emulsifying, Homogenizing, Mixing, Suspending | |
| 1 | |
| Baffled Wide Mouth Bottle |
Specifications
| 500 mL | |
| Aerating, Dissolving, Emulsifying, Homogenizing, Mixing, Suspending | |
| 1 | |
| 152 mm | |
| GLS 80 |
| 65 mm | |
| Borosilicate Glass | |
| Yes | |
| Baffled Wide Mouth Bottle | |
| 101 mm |